Plastic Spray Replacement Bottles - 24 oz

Tough plastic bottles marked with ounce and milliliter measurements.
  • 12 bottles/case.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE (MIN. 12) IN STOCK
SHIPS TODAY
12 24+
S-20688 Replacement
Bottles
24 oz. 12 $1.60 $1.40  ADD
DIMENSIONS:
  • Height: 8 1/2"
  • Diameter: 3 1/4"
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Graduation markings range from 3 to 18 ounces.
    • The fill ring at the top of the neck indicates the full 24 ounce capacity.
APPEARANCE:
  • Translucent white (Not solid/opaque)
SPECIFICATIONS:
  • BPA free
  • Not FDA Compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
ACCESSORIES:
  • S-15860BLU Standard Replacement Nozzle - 24 oz, Blue
  • S-15860R Standard Replacement Nozzle - 24 oz, Red
  • S-15860W Standard Replacement Nozzle - 24 oz, White
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-17986 Deluxe Replacement Nozzle - 24 oz, Blue
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:46:23 PM; CNWEB24