Stackable Bin Lids - 5 12 x 4"

Keep bin contents clean and visible.
  • Rear hinge opens and closes smoothly.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FOR BINS
L x W
QTY./
CTN.
LBS./
CTN.
PRICE PER LID IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20789 1/2 x 4" 24 2 $2.75 $2.70 lids ADD
MATERIAL:
  • Polystyrene
INFO BELOW APPLIES TO THE STACKABLE BINS.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x W14 x 10 cm5 1/2 x 4"
WEIGHT/CARTON1 kg2 lbs.
ACCESSORIES:
  • S-12413BL Plastic Stackable Bins - 5 1/2 x 4 x 3", Black
  • S-12413BLU Plastic Stackable Bins - 5 1/2 x 4 x 3", Blue
  • S-12413C Plastic Stackable Bins - 5 1/2 x 4 x 3", Clear
  • S-12413G Plastic Stackable Bins - 5 1/2 x 4 x 3", Green
  • S-12413R Plastic Stackable Bins - 5 1/2 x 4 x 3", Red
  • S-12413W Plastic Stackable Bins - 5 1/2 x 4 x 3", White
  • S-12413Y Plastic Stackable Bins - 5 1/2 x 4 x 3", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 11:42:35 AM; CNWEB23