Stackable Bin Lids - 11 x 5 12"

Keep bin contents clean and visible.
  • Rear hinge opens and closes smoothly.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FOR BINS
L x W
QTY./
CTN.
LBS./
CTN.
PRICE PER LID IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20792 11 x 1/2" 12 4 $5.80 $5.60 lids ADD
MATERIAL:
  • Polystyrene
INFO BELOW APPLIES TO THE STACKABLE BINS.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x W28 x 14 cm11 x 5 1/2"
WEIGHT/CARTON1.8 Kg4 lbs.
ACCESSORIES:
  • S-12415BL Plastic Stackable Bins - 11 x 5 1/2 x 5", Black
  • S-12415BLU Plastic Stackable Bins - 11 x 5 1/2 x 5", Blue
  • S-12415C Plastic Stackable Bins - 11 x 5 1/2 x 5", Clear
  • S-12415G Plastic Stackable Bins - 11 x 5 1/2 x 5", Green
  • S-12415R Plastic Stackable Bins - 11 x 5 1/2 x 5", Red
  • S-12415W Plastic Stackable Bins - 11 x 5 1/2 x 5", White
  • S-12415Y Plastic Stackable Bins - 11 x 5 1/2 x 5", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 08:39:17 PM; CNWEB5