Biohazard Labels - 6 x 6", Paper

Identify containers of regulated waste, blood, or other potentially infectious substances.
  • Meets OSHA's marking requirement in 29 CFR Part 1910.1030 for bloodborne pathogens.
  • Fluorescent red labels with permanent adhesive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-20794 Paper 6 x 6" 500 $90 $88 $85  ADD
COLOR:
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 15 cm6 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:41:40 PM; CNWEB26