Uline Secure Grip Nitrile Gloves - Powder-Free, Orange, Large

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
    Uline Secure Grip™ Nitrile Gloves
  • Latex and allergy-free. Powder-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) COLOR SIZE IN STOCK
SHIPS TODAY
2 10+
S-20863O-L Powder-Free 8 50 $27 $24  ADD
DIMENSIONS:
  • Carton: 9 1/2 x 2 7/8 x 4 3/4" (W x H x D)
THICKNESS:
  • Finger: 8 mil
  • Palm: 7.5 mil
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR: 
    • 177.2600 
    • 184.1631
    • 182.8991
SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Micron8 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 01:54:20 AM; CNWEB5