Showa® Atlas® 772 Chemical Resistant Nitrile Gloves - Large

Full arm protection for tank cleaning and chemical spraying.
  • Cotton-lined with elastic band. Rough-finish grip.
  • Oil and puncture resistant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MIN. ORDER 2 PAIRS
MODEL
NO.
DESCRIPTION LENGTH MIL QTY./
CARTON
PRICE PER PAIR (MIN. 2 PAIRS) SIZE IN STOCK
SHIPS TODAY
2 6+
S-21080-L Atlas® 772 26" 30 72 Pair $23 $22  ADD
DIMENSIONS: 
  • Maximum Opening: 8 1/2"
MATERIAL: 
  • Latex and allergy free. 
PROPERTIES:
  • Abrasion resistant.
SPECIFICATIONSMETRICIMPERIAL
LENGTH66 cm26"
THICKNESS508 Micron20 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:12:51 AM; CNWEB5