Uline CoolFlex Micro-Foam Nitrile Coated Gloves - Medium

MAX COMFORT/DRY GRIP

Micro-foam construction provides ultra-cool comfort for all-day use.
  • Excellent dexterity for parts assembly.
  • Nylon liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE PER CARTON SIZE IN STOCK
SHIPS TODAY
1 2+
S-21083-M CoolFlex 12 Pair $52 $46  ADD
APPEARANCE:
  • Overedge Color: Green
THICKNESS:
  • 15 gauge
MATERIAL:
  • Liner: 
    • Spandex
    • Nylon 
  • Coating: Micro-foam Nitrile 
  • Cuff contains natural rubber latex.
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 5
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:28:18 AM; CNWEB23