Kraft Eurototes - 5 x 3 12 x 13 14", Wine

Simple, elegant style for boutiques and high-end retailers.
  • Soft cotton rope handles. Reinforced top and chipboard bottom.
  • Heavy 170 gsm kraft paper with embossed stripe pattern.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-21138 Wine 51/213 1/4" 100 9 $152 $144 $137  ADD
CAPACITY:
  • 2 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
MATERIAL: 
  • Handle: 6 mm cotton
RECYCLING: 
  • Recycled Content (Post-consumer): 40%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 9 x 34 cm5 x 3 1/2 x 13 1/4"
WEIGHT/CARTON4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:04:32 AM; CNWEB5