Fluorescent Tubes - 96" T12, Daylight, Single Pin

SYLVANIA®

The most popular bulbs used in offices today.
  • Classic fluorescent tubes for your older warehouse fixtures. 1½" diameter.
  • Recycling Kit available.
SINGLE PIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21223 96" 75 3,840 Daylight (6500K) 12,000 15 $16.90 $16.65 bulbs ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • Instant start compatible.
SPECIFICATIONS:
  • Lumens:
    • Initial: 4,360
    • Mean: 3,840
  • CRI (Color Rendering Index): 88
  • Vendor ID: F96T12/DX
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE244 cm T-1296" T-12
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:33:09 PM; CNWEB4