Clear Lid Boxes with Kraft Base - 7 38 x 5 38 x 1"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over kraft rigid chipboard base.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-21241 3/83/81" Greeting Cards 50 $80 $77 $74  ADD
CAPACITY:
  • Holds approximately (10) A-7 cards with envelopes.
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
SPECIFICATIONS:
  • Not FDA compliant
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H187 x 137 x 25 mm7 3/8 x 5 3/8 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:03:27 PM; CNWEB5