Lid with Spout for 2 Gallon Plastic Pail - White

Lid features spout for easy pouring and less mess.
  • High density polyethylene construction.
  • FDA compliant.
  • Use with 2 Gallon Plastic Pail.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
FITS PAIL SIZES PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-21382 2 Gallon $2.60 $2.40 $2.25 White  ADD
DIMENSIONS:
  • Outside (Diameter- Widest Point): 10"
  • Spout:
    • Height: 1 3/4"
    • Inside (Diameter): 7/8"
THICKNESS:
  • 75 mil
STYLE:
  • Includes EPDM rubber gasket.
  • Tear Tab (Not resealable)
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid.
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
FITS PAIL SIZES8 L2 gal.
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:40:49 AM; CNWEB5