Insulated Foam Container Skid Lot - 8 x 6 x 7"

Preserve freshness and quality when shipping food or medical supplies.
  • Thick, expanded polystyrene foam is lightweight and durable.
  • Leak resistant, reliable, reusable and recyclable.
  • Snug-fitting lid forms a tight, insulated seal.
  • Use with Cold Packs.
MODEL
NO.
INSIDE DIM.
L x W x H
WALL
THICKNESS
OUTSIDE DIM.
L x W x H
QTY./
CTN.
CTNS./
SKID
SKID LOTS
PRICE/CTN.
IN STOCK
SHIPS TODAY
S-21529S 867" 1/2" 11910" 10 14 $67  ADD
SHIPS VIA MOTOR FREIGHT
RECYCLING: 
  • Not curbside recyclable. 
  • Drop off at local EPS collection facility. 
  • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT20 x 15 x 18 cm8 x 6 x 7"
WALL THICKNESS38 mm1 1/2"
OUTSIDE LENGTH x WIDTH x HEIGHT28 x 23 x 25 cm11 x 9 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:18:34 AM; CNWEB5