18 x 12 x 6" Kraft Tab Locking Literature Mailers

A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • Economical kraft.
  • 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
25 100 500 1,000+
S-21616 18126" Books $7.25 $6.82 $5.56 $5.37 25  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 19 3/8 x 12 3/8 x 6 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT46 x 30 x 15 cm18 x 12 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:06:48 PM; CNWEB25