Satin Bags - 3 x 4", Black

Soft and silky. Elegant choice for product giveaways.
  • Package perfume and cosmetic samples.
  • Satin ribbon drawstring.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-21651BL 3 x 4" 3/4 x 3/4" 100 $32 $29 $27  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L76 x 102 mm3 x 4"
USABLE DIMENSIONS70 x 70 mm2 3/4 x 2 3/4
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:24:01 AM; CNWEB23