Clear Cylinder Spray Bottles - 8 oz

Convenient travel size for hair spray, body mist and astringent.
  • Use in boutiques, salons and households.
  • Crystal clear, lightweight PET with fingertip mister.
  • FDA compliant bottles.
  • Clear overcaps included.
  • Bulk Packs available.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21663 8 oz. 0.14 24/410 24 $1.32 $1.25  ADD
DIMENSIONS:
  • Tube Length: 6 1/8"
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Clear Overcap & Sprayer Cap: Polypropylene
  • Liner: Polyethylene foam
COMPATIBILITY:
  • Not Recommended (Perform Compatibility Test Before Using):
    • Acids, Solvents
    • Thinners
    • Methyl compounds
    • Chlorinated compounds
    • Aromatic compounds
    • Lacquers
    • Acetones
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Max Viscosity: Liquids up to 10 cps
  • Sprayer & Bottle: BPA free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OUTPUT0.14 ml.005 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:30:04 PM; CNWEB3