Uline Microfiber General Purpose Towels - Assorted

Miracle fabric cleans surfaces without cleaners or chemicals!
  • Includes 4 Blue, 4 Red and 4 Green.
  • Picks up dust like a magnet.
  • Lint free. No need to re-wipe.
  • Washable. Reusable. Just rinse off and dry.
MODEL
NO.
COLOR DESCRIPTION SIZE WT./
PACK
TOWELS/
PACK
PACKS/
CASE
PRICE PER PACK CASE
PRICE
IN STOCK
SHIPS TODAY
1 4+
S-21714 Assorted General Purpose 16 x 16" 1.5 lbs. 12 18 $45 $40 $594 pack(s) ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 280 GSM
USAGE:
  • Red towels may bleed when used with soap or chemicals.
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 41 cm16 x 16"
WEIGHT/PACK1 Kg1 1/2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:27:46 PM; CNWEB23