3-Ring Vinyl Envelopes - 9 x 12"

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Heavy-duty sheet protector with standard 3-ring binder holes.
  • 8 mil vinyl.
SHORT SIDE OPENING
3 hole punched for binder
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 IN STOCK
SHIPS TODAY
1 3 6+
S-21751 9 x 12" Invoices, Memos
and Forms
$47 $44 $40  ADD
DIMENSIONS:
  • Outside: 9 9/16 x 12 1/8" (W x L)
  • Width includes 1/2" for separator and holes.
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 5° - 40° C (41° - 104° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
Usable Width x Length23 x 30 cm9 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 07:38:20 PM; CNWEB5