Plastic Label Holders - Adhesive Back, 3 x 5"

Use these handy holders on racking, shelves, bins and file cabinets.
  • Tough plastic sleeve won't chip, crack or tear.
  • Non-glare finish.
  • Easy to slide insert sheets in and out.
  • Cards included.

    Plastic Label Holder
MODEL
NO.
SIZE
H x W
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-21786 3 x 5" 25 $66 $60 $56  ADD
USAGE:
  • Included cards are individually pre-cut.
    • Cannot be printed on.
  • Replacement Insert Cards:
    • Closest Size: S-6743 3 x 5"
    • Cards are laser and inkjet printable.
MATERIAL:
  • Adhesive: Pressure sensitive foam tape
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W76 x 127 mm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 07:47:02 PM; CNWEB3