Corrugated Plastic Trash Can - Three Bin, 84 Gallon

INDOOR USE

Temporary recycling center for events and trade shows.
  • Multiple bins under one lid keep recyclables sorted.
  • Impact and moisture-resistant polyethylene.
  • Lightweight and portable.
  • Ships flat, easy assembly.
  • Decals included: Cans, Paper, Plastic and Waste.
  • Use recommended Clear and Black Liners.
MODEL
NO.
DESCRIPTION CAPACITY
PER BIN
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-21862 Three Bin 28 Gallon 461633" 20 $405 $392  ADD
MATERIAL: 
  • HDPE (High Density Polyethylene)
CAPACITY: 
  • US gallon 
SPECIFICATIONSMETRICIMPERIAL
CAPACITY PER BIN106 L28 gal.
WIDTH x DEPTH x HEIGHT117 x 41 x 84 cm46 x 16 x 33"
WEIGHT9 Kg20 lbs.
ACCESSORIES:
  • S-3369 Uline Industrial Trash Liners - 40-45 Gallon, 1.2 Mil, Clear
  • S-5107 Uline Industrial Trash Liners - 40-45 Gallon, 1.2 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:30:19 AM; CNWEB25