Uline Crystal Clear Laser Labels - 3 x 2"

Absolutely crystal-clear gloss label. Use for your finest presentations and mailings.
  • Crystal clear polyester with permanent adhesive.
  • Non-oozing adhesive. Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21914 3 x 2" 10 1,000 $117 $114 $110  ADD
MATERIAL:
  • Clear gloss
  • Adhesive: Acrylic
TEMPERATURE:
  • Application (Minimum): 2° C (35° F)
  • Performance: -54° to 93° C (-65° to 200° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT76 x 48 mm3 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 09:57:33 PM; CNWEB25