Uline Cruze Safety Goggles

Ultra-soft, flexible seal conforms to face.
  • Protects against impact and chemical splash.
  • Indirect vent.
  • FogArmor enhanced anti-fog coating.
  • Anti-scratch lens.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-22179 Cruze Clear $13.50 $12.75 $11.75  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Headband: Neoprene
  • Seal: TPR (Thermoplastic Rubber)
SPECIFICATIONS: 
  • Meets ANSI Z87.1+ D3 (Droplet and Splash) Standard
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 04:51:54 AM; CNWEB3