Tork® Advanced Mini Jumbo Bath Tissue

Bring European style and quality to your bathroom.
MODEL
NO.
DESCRIPTION ROLL
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22327 Advanced 3.6" x 751' 12 $88 $85 $83  ADD
DIMENSIONS:
  • Core: 2.3"
  • Roll Diameter: 7.4"
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: Minimum 20%
SPECIFICATIONS:
  • ECOLOGO® certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Tork®: 12024402
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE91 mm x 229 M3.6" x 751'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:04:55 AM; CNWEB3