Tork® Advanced Soft Mini Jumbo Bath Tissue

Bring European style and quality to your bathroom.
MODEL
NO.
DESCRIPTION ROLL
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22328 Advanced Soft 3.6" x 751' 12 $107 $105 $102  ADD
DIMENSIONS:
  • Core: 2.3"
  • Roll Diameter: 7.4"
  • Sheet (Length): 8.4"
RECYCLING:
  • Recycled Content: 20%
    • Post-consumer: 20%
SPECIFICATIONS:
  • EPA Compliant
MODEL NUMBER:
  • Tork®: 11020602
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE91 mm x 229 M3.6" x 751'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:00:42 PM; CNWEB23