Uline Deluxe Boutique Facial Tissue

Soft, premium 2-ply tissue in an attractive, space-saving cube box.
  • Perfect for desks and small restrooms.
MODEL
NO.
DESCRIPTION SHEETS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-22356 Deluxe Boutique 100 36 $77 $73  ADD
DIMENSIONS:
  • Sheet Size: 8.6 x 8"
  • Box: 4 5/8 x 4 3/8 x 5" (L x W x H)
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets FSC requirements
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6478 Boutique Facial Tissue Box Cover - 5 x 5 x 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:49:28 PM; CNWEB23