Short ESD Safe Divider - 15 x 6"

Separate and organize electronic parts and circuit boards.
  • Make compartments as small as 1¼" square.
  • Divider Boxes sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FITS BIN QUANTITY PER CARTON
(Maximum number of dividers used per box)
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
15 45+
S-22539SD S-22539 15 $5.80 $5.30 dividers ADD
DIMENSIONS:
  • Height: 5.4"
THICKNESS:
  • 1/16"
MATERIAL:
  • Carbon-loaded polypropylene
TEMPERATURE:
  • 4° - 107° C (40° - 225° F)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 10:47:30 AM; CNWEB25