Plastic Conductive Stackable Bin Dividers - 11 x 7"

Separate and organize static-sensitive parts.
  • Snug fit. Permanently conductive.
  • Stackable Bins sold separately.
SOLD IN PACK QUANTITIES
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-22544D 11 x 7" 6 2 $10.50 $10.00 dividers ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Actual: 9 11/16 x 6 5/16" (L x H)
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H28 x 18 cm11 x 7"
WEIGHT/PACK907 g2 lbs.
PARTS:
  • S-22544 Plastic Conductive Stackable Bins - 11 x 8 x 7"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 10:36:30 PM; CNWEB5