48 x 40 x 48" Double Wall Gaylord Box with Lid

Use to safely transfer bulk product from one site to another.
  • Easy to load/unload.
  • Protects irregular loads.
  • Consolidate several small shipments.
  • Poly Liner and Elastic Cover available to protect contents from dust and moisture.
  • 200 lb. test lid included. Additional Lids and Bottoms available.
SOLD IN BUNDLE QUANTITIES. ONE PALLET INCLUDED PER ORDER.
MODEL
NO.
DESCRIPTION INSIDE DIM.
L x W x H
TEST HOLDS
MAX. WT.
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-22574 Gaylord 484048" 51 ECT DW 100 lbs. $69.75 $65.35 $61.45 $58.00 $55.10 $52.35 5 / 75  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
DIMENSIONS:
  • Lid:
    • Inside: 49 x 41 x 5"
    • Outside: 49 1/8 x 41 1/8 x 5 1/16"
    • Lip: 5"
THICKNESS:
  • 1/4"
MATERIAL:
  • Lid: 200# single wall
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
USAGE:
  • Do not double stack.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Shipped flat on a pallet.  
  • Only one pallet included per order.
  • Pallet is not heat treated.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 122 cm48 x 40 x 48"
HOLDS MAX. WEIGHT45 kg100 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:28:16 AM; CNWEB25