Brute® Totes - 28 x 17 x 11", White

RUBBERMAID®

Move heavy tools and equipment between job sites.
  • Industrial-grade polyethylene construction with reinforced bottom.
  • Snap-tight lid keeps contents dry and secure.
  • Strong, easy-grip handles.
  • Stackable and nestable.
  • NSF certified.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CARTON
LBS./
CARTON
PRICE PER TOTE COLOR IN STOCK
SHIPS TODAY
6 18+
S-22735W 281711" 201210" 14 6 36 $53 $50 totes ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Top with Lid (Actual): 28 x 17 1/4 x 10 7/8" (L x W x H)
    • Bottom: 21 1/2 x 13 1/4" (L x W)
  • Inside:
    • Top: 22 1/4 x 14 3/8 x 10 3/8" (L x W x H)
    • Bottom: 20 1/4 x 12 3/8" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT71 x 43 x 28 cm28 x 17 x 11"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT51 x 34 x 25 cm20 x 12 x 10"
CAPACITY53 L14 gal.
WEIGHT/CARTON16 Kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 10:27:24 AM; CNWEB3