Uline Crystal Clear Plastic Cups - 24 oz

Top quality, Uline value.
  • Strong, ultra-clear virgin plastic.
  • Lids available. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-22775 Clear 24 oz. 600 $102 $96  ADD
DIMENSIONS:
  • Height: 6"
  • Diameter:
    • Top: 3 7/8"
    • Bottom: 2 3/8"
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 22.66 fl oz 
PACKAGING:
  • 12 Sleeves; 50 Cups per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
ACCESSORIES:
  • S-22280 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Flat
  • S-22281 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Dome
  • S-24500 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Strawless
  • S-24930 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Flat, No Hole
  • S-24932 Uline Crystal Clear Plastic Lid - 16 & 24 oz, Dome, No Hole
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 11:56:09 AM; CNWEB5