Uline Paper Bowls - 12 oz, Heavyweight

Buy in bulk with Uline.
  • Grease-resistant, microwavable coated paper.
  • Smooth-wall finish.
  • Super tough. Cut resistant.
MODEL
NO.
SIZE DESCRIPTION QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
S-22797 12 oz. Heavyweight Bowl 250 $43 $40  ADD
DIMENSIONS: 
  • Diameter: 
    • Top: 6" 
    • Bottom: 4" 
  • Height (Straight): 1 1/2"
MATERIAL:
  • Paper: Clay/Lacquer coated
SPECIFICATIONSMETRICIMPERIAL
SIZE355 mL12 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:49:59 PM; CNWEB26