Uline Signature Paper Cold Cups - 32 oz

Classic style, Uline quality. Brighten up your breakroom!
  • Poly coated inside and out to prevent leaking.
  • Lids available.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-22798 Cold Cup 32 oz. 500 $142 $136  ADD
DIMENSIONS:
  • Height: 7"
  • Diameter:
    • Top: 4"
    • Bottom: 2 3/4"
RECYCLING:
  • Recyclable
    • Check with local recycling facilities. 
    • Recycling facilities for this product may not exist in all areas.
  • Not biodegradable.
USAGE: 
  • Not compostable.
PACKAGING:
  • 20 Sleeves; 25 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
Size946 ml32 oz.
ACCESSORIES:
  • S-23129 Uline Signature Paper Cup Lids - 32 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:44:56 AM; CNWEB3