Reclosable Polypropylene Bags - 2 Mil, 5 x 6"

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Lock out dirt.
  • Resist moisture and grease. Archival safe.
  • FDA and USDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22850 5 x 6" 2 6 oz. 1,000 $73 $69  ADD
DIMENSIONS: 
  • Hang Hole (Diameter): 1/4" 
MATERIAL:
  • Virgin Polypropylene Homopolymer: 95%
  • Stabilizers: 5%
  • Sulfur free
  • Amide, Amine, & Silicone free.
  • Latex free
  • BHT Free (Butylated Hydroxy Toluene)
  • PVC Free
TEMPERATURE:
  • 10° - 105° C (50° - 221° F)
  • Melting Point: 150° C (302° F)
  • Not recommended for shipping/storing in cold weather.
    • Bags may become brittle or burst. 
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable
USAGE:
  • Bottom Seal.
  • Not treated for printing by end-user.
  • Water-resistant, not waterproof. See Leakproof Bags.
  • Shipped with zippers closed. "Open" bags not available.
  • Cannot be refrigerated, frozen or microwaved.
  • Cannot be used for baking or cooking.
  • Cannot use with vacuum machine. Refer to vacuum bags.
SPECIFICATIONS:
  • Acid free.
  • Not UPS approved.
  • Not postal approved.
  • Not clean room approved.
PACKAGING:
  • Inner packed in smaller quantities.
  • Flat or folded, depending on size.
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH13 x 15 cm5 x 6"
THICKNESS51 Micron2 mil
HOLDS170 g6 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 10:54:56 PM; CNWEB6