Crystal Clear Resealable Polypropylene Bags - 12 x 18"

Clearest polypropylene bags Uline sells.
  • Protect and show off your finest prints and photography.
  • Peel off adhesive liner, fold to seal.
  • 100% blemish-free virgin polypropylene.
  • Acid-free, archival safe.
  • FDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-22938 12 x 18" 1.2 Calendar 1,000 $242 $225  ADD
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
TEMPERATURE:
  • Performance: 0° - 66° C (32° - 150° F)
RECYCLING: 
  • Recyclable #5
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH30 x 46 cm12 x 18"
THICKNESS30 Micron1.2 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 10:53:01 AM; CNWEB23