Pleated Air Filters - 20 x 24 x 2", MERV 8 S-22962 - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Warehouse Equipment / Supplies
>
Fans and HVAC
>
Pleated Air Filters
Pleated Air Filters - 20 x 24 x 2", MERV 8
More Images
Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
Pleated design for higher dust and particle capacity.
Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
Filter is 100% non-woven synthetic material.
MERV 8. General purpose for homes and small offices.
UL/C-UL Listed
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER
(MIN. 12)
IN STOCK
SHIPS TODAY
12
36
60+
S-22962
20
x
24
x
2"
8
12
$11.50
$11.10
$10.70
ADD
SOLD IN CASE QUANTITIES
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
04/04/2025 07:05:10 AM;
CNWEB23
close