Pleated Air Filters - 20 x 25 x 2", MERV 8

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 8. General purpose for homes and small offices.
UL/C-UL Listed
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER (MIN. 12) IN STOCK
SHIPS TODAY
12 36 60+
S-22963 20252" 8 12 $11.75 $11.30 $10.90  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Actual: 19 1/2 x 24 1/2 x 1 3/4" (W x H x D)
MATERIAL:
  • 100% Polyester
  • Metal Grid: Galvanized steel
  • Frame: Beverage board
FEATURES:
  • Standard capacity
  • Pleats Per Filter: 16
  • Media Area: 10.5 sq ft
SPECIFICATIONS:
  • Classified in accordance with UL 900 and ULC S111.
  • Complies with ASHRAE 52.2
  • MERV rating measures how effectively filter traps airborne particles.
    • MERV 8 is comparable to MPR 600 and FPR 7.
SPECIFICATIONSMETRICIMPERIAL
NOMINAL SIZE W x H x D51 cm x 64 cm x 48 mm20 x 25 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:05:28 AM; CNWEB23