Mixing Container - 2 12 Quart

Quickly measure and mix paints, chemicals and adhesives.
  • Clearly marked graduations for quick measuring.
  • Made of translucent high-density polyethylene.
  • Optional Lid seals container and prevents spills. Sold separately.
SOLD IN MULTIPLES OF 25
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 25) IN STOCK
SHIPS TODAY
25 50 100+
S-22983 2.5 Quart 33 $2.75 $2.60 $2.45  ADD
DIMENSIONS:
  • Outside (Diameter):
    • Top: 6 9/16"
    • Bottom: 5 1/4"
  • Height: 6"
  • Height with Optional Lid: 6 1/16"
THICKNESS:
  • 33 mil
CAPACITY:
  • US equivalent units of measure.
TEMPERATURE:
  • Maximum: 82° C (180° F)
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2.4 L2.5 Qt.
THICKNESS838 Micron33 mil
ACCESSORIES:
  • S-22986 Mixing Container Lid - 2 1/2 Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:44:13 PM; CNWEB25