Mixing Container Lid - 5 Quart

Seals container and prevents spills.
  • High-density polyethylene.
  • Use with 5 Quart Mixing Container.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FITS MIXING
CONTAINER SIZE
QTY./
CTN
PRICE EACH IN STOCK
SHIPS TODAY
S-22987 5 Quart 25 $1.80  ADD
DIMENSIONS:
  • Outside (Diameter): 8 11/16"
THICKNESS:
  • 33 mil
TEMPERATURE:
  • Maximum: 82° C (180° F)
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
FITS MIXING CONTAINER SIZE4.7 L5 Qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:44:13 PM; CNWEB23