Blue Uline Drawstring Recycling Trash Liners - 13 Gallon

LINEAR LOW DENSITY

Convenient drawstring handle makes recycling a cinch.
  • Easily separate, identify and dispose of recycling materials.
  • Resists punctures and tears.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-23036 24 x 28" 13 Gallon .8 400 $97 $94 $92  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Side sealed
PACKAGING: 
  • 25 Rolls/16 Bags per roll. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS24 x 28"61 x 71 cm
CAPACITY49 L13 Gallon
THICKNESS20 Microns.8 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:09:18 AM; CNWEB23