VCI Reclosable Poly Bags - 4 Mil, 18 x 24"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Ship small to medium-sized metal gears and parts.
  • Zip top seals tight.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-23175 18 x 24" 250 27 $339 $319 $299  ADD
Ships same day from Uline Toronto
USAGE:
  • Bags must fully cover metal product.
  • Does not need to be sealed around product, but must be within 12" of the bag.
  • Not reusable.
SPECIFICATIONS:
  • Not food safe.
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x LENGTH46 x 61 cm18 x 24"
WEIGHT/CARTON12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 09:57:33 PM; CNWEB23