Deep Metal Tins - Square, 12 oz, Solid Lid, Silver

Packaging for your candies, spices or teas.
  • Protect herbs, spices and other light-sensitive products.
  • Popular metal tins in fun shapes and sizes.
  • Tin plate. Seamless construction.
  • Snug-fitting, slip-on lid.
  • FDA compliant.
MODEL
NO.
DIMENSIONS
L x W x H
CAPACITY QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23231 1/21/21/8" 12 oz. 48 $98 $93 $89  ADD
DIMENSIONS:
  • Inside: 3 5/16 x 3 5/16 x 2 5/32" (L x W x H)
  • Label Space (Top/Bottom): Approximately 3 1/8 x 3 1/8" (L x W)
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish 
RECYCLING: 
  • Recyclable 
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H9 x 9 x 5 cm3 1/2 x 3 1/2 x 2 1/8"
CAPACITY355 ml12 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 07:06:52 PM; CNWEB3