Air Labels - Lithium Battery Handling, UN 3090, 4 58 x 5"

Designed in accordance with IATA regulations.
  • Required for all air shipments containing lithium-metal batteries.
  • Pre-printed with UN 3090 and space to write in phone number.
  • Matte litho paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-23264 5/8 x 5" 500 $51 $44 $37 $35  ADD
DIMENSIONS:
  • Core: 3"
  • Red Border: 5 mm (W)
  • Length of Line: 1 1/2" 
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 13 cm4 5/8 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:14:12 PM; CNWEB5