Deep Metal Tins - Round, 16 oz, Window Lid, Silver

Packaging for your candies, spices or teas.
  • Clear top lets you easily view the products inside.
  • Popular metal tins in fun shapes and sizes.
  • Tin plate. Seamless construction.
  • Snug-fitting, slip-on lid.
  • FDA compliant.
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23424 4 x 1/2" 16 oz. 48 $113 $105 $98  ADD
DIMENSIONS:
  • Inside: 3 7/8 x 2 7/16" (Diam x H) 
  • Label Space (Top/Bottom): Approximately 3 3/4" Diam
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish 
  • Window: PVC (Polyvinyl Chloride)
COMPATIBILITY:
  • Shrink Band:
RECYCLING: 
  • Recyclable 
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAMETER x H10 x 6 cm4 x 2 1/2"
CAPACITY473 ml16 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 07:06:52 PM; CNWEB5