Paper Take-Out Bags - 11 x 6 x 11", Kraft

Quickly package carryout entrées, salads and pasta dishes.
  • Flat-bottom gusseted bags stand alone for fast packing.
  • Reinforced die-cut handles.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-23514 11611" 40 lb. 500 26 $193 $186 $180  ADD
CAPACITY: 
  • Not weight tested. 
RECYCLING: 
  • Recyclable if plastic handle is removed.
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H28 x 15 x 28 cm11 x 6 x 11"
BASIS WEIGHT59 GSM40 lb.
WEIGHT/CTN.12 Kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:09:32 PM; CNWEB25