Universal Sorbent Socks - 3" x 4', Super-Absorbent

Quickly soak up oil, water, coolants and other spills.
  • Low-lint material is highly absorbent.
  • Cellulose filler soaks up large spills fast.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-23520 3" x 4' Super-Absorbent Socks 60 gal. 40 $151 $144 $138  ADD
DIMENSIONS:
  • Fill to Fill: 45"
  • Tail to Tail: 48"
MATERIAL:
  • Sleeve: Polypropylene
  • Inner Fill: SAP (Super Absorbent Polymer) and cellulose
USAGE:
  • Absorbs all oil-based, water-based and some chemical-based fluids.
    • For a full list of compatible chemicals, see the Chemical Application Guide and look for check marks in the "Organic" column.
  • Not designed for use with highly acidic or highly aggressive chemicals.
    • Cannot be used with hydrochloric acidic or fluid.
  • Can be placed on either side, there is no top or bottom.
  • Not slip resistant.
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 122 cm3" x 4'
ABSORPTION CAPACITY/CARTON227 L60 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:27:46 PM; CNWEB25