SafeStep® Anti-Slip Sheets - 47 x 47", Black

Provide sure footing on ramps, walkways and wash-down areas.
  • Fiberglass-reinforced plastic. Ships flat.
  • Recommended for outdoor use.
  • Install with construction adhesive or fasteners.

Information Option is unavailable; the next option is selected
Specify color:
MODEL
NO.
DESCRIPTION SIZE MIL PRICE PER SHEET COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-23727BL Anti-Slip Sheets 47 x 47" 125 $480 $467 $454  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • Oil and chemical resistant.
  • Grit: Coarse texture
USAGE:
  • Surface should be clean and dry if adhesive is being used.
  • Adhesive and fasteners should be used if applied to damp/dirty surfaces or in cold temperatures.
    • Fastening: 
      • Screws should be 1/2" in from the edges.
      • Additional screws should be at 24" intervals.
  • Trimming/Cutting: Use a good quality concrete blade.
CLEANING INSTRUCTIONS:
  • Use Krud Kutter® Original Cleaner or similar cleanser or detergent.
    • Scrub the surface with a stiff-bristled brush or broom.
  • Not Recommended: Sodium hydroxide solutions
SPECIFICATIONSMETRICIMPERIAL
SIZE119 x 119 cm47 x 47"
THICKNESS3.175 Microns125 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:05:52 PM; CNWEB3