Air Labels - "Lithium Ion Batteries", 2 x 4"

Complies with D.O.T., I.C.A.O. and I.A.T.A. regulations for shipping lithium ion batteries.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-23839 2 x 4" 500 $23 $22 $19 $17  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 x 102 mm2 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:53:39 PM; CNWEB5