11 x 9 x 8" Lightweight 32 ECT Corrugated Boxes

Budget friendly shipping boxes for lightweight shipments.
  • Ship toys, clothing, towels and other durable items.
  • 32 ECT boxes are up to 19% lighter than 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-23965 1198" $1.57 $1.37 $1.20 $1.11 $1.07 25 / 900 13 lbs.  ADD
DIMENSIONS:
  • Outside: 11 3/8 x 9 3/8 x 8 5/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 7 lbs
MATERIAL: 
  • All lightweight 32 ECT boxes are C flute except: 
    • B flute: 
      • S-22101 (4 x 4 x 4")
      • S-22102 (5 x 5 x 5")
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT28 x 23 x 20 cm11 x 9 x 8"
WEIGHT/BNDL.6 Kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 01:48:15 PM; CNWEB23