MaxiFlex® 34-8443 Cut Resistant Gloves - Small

MAX COMFORT/DRY GRIP

For automotive and machining. Exceptional comfort, sensitivity and cut protection.
  • HPPE blended liner with micro-foam nitrile coating.
  • Dotted palm improves grip and extends glove life.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
CARTON
PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 3 12 24+
S-24024-S MaxiFlex® 34-8443 A2 4 12 Pair $20 $19 $17  ADD
APPEARANCE:
  • Overedge Color: White
THICKNESS: 
  • 15 gauge
MATERIAL: 
  • Liner: 
    • HPPE (High Performance Polyethylene)
    • Nylon
    • Spandex
    • Fiberglass 
  • Latex free
  • Reinforced Thumbcrotch: Flat Nitrile
  • Coating: Micro-foam Nitrile
SPECIFICATIONS: 
  • Standard ANSI/ISEA 105-2016: 
    • Cut Level: A2
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:52:26 PM; CNWEB25