Stack and Nest Container - 19 x 17 x 12", Clear

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • See-through design allows you to easily identify contents.
  • Lids sold separately.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) IN STOCK
SHIPS TODAY
3 12 24+
S-24047 242013" 191712" 2.7 7 $45 $42 $41  ADD
DIMENSIONS:
  • Inside:
    • Top: 20.5 x 18.8"
    • Bottom (Actual): 19.2 x 17.4"
  • Outside:
    • Top (Actual): 24 x 20"
    • Bottom: 21.6 x 17.7"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Smooth bottom
  • No security tie holes.
CAPACITY:
  • 70 lbs
USAGE:
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT61 x 51 x 33 cm24 x 20 x 13"
INSIDE LENGTH x WIDTH x HEIGHT48 x 43 x 30 cm19 x 17 x 12"
CAPACITY (LITRES)76 L2.7 cu. ft.
WEIGHT3 kg7 lbs.
ACCESSORIES:
  • H-3753 Tote Dolly - Steel, 26 x 19 x 6"
  • S-10717L-BLU Stack and Nest Container Lid - 19 x 17", Blue
  • S-10717L-GR Stack and Nest Container Lid - 19 x 17", Gray
  • S-10717L-R Stack and Nest Container Lid - 19 x 17", Red
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:27:16 PM; CNWEB5