Cotton Pouches - 6 x 10"

100% COTTON

Shabby chic, reusable bags. Natural elegance.
  • For vintage-themed gifts, weddings and events.
  • Sturdy cotton cord drawstring.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-24093 6 x 10" 3/4 x 7 3/4" 100 $86 $80 $73  ADD
MATERIAL:
  • Not treated with chemicals.
  • Not pre-shrunk. Will shrink up to 4%.
SPECIFICATIONS: 
  • Not FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 25 cm6 x 10"
USABLE DIMENSIONS15 x 20 cm5 3/4 x 7 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:44:29 PM; CNWEB25